Zoro Homepage

Pipe Marker, Adhesive, White, Fire Main, PK5, 7109-3C-PK

  • Mfr # 7109-3C-PK

  • Zoro # G302141378


product price: $10.65
/pk 5, $2.13/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7109-3C-PK
Zoro #
G302141378
UPC #
888434569559
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Red
Reflective
No
With or Without Arrows
With
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
Printed Language
English
UV Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Humidity Resistant
No
Number of Pipe Markers
3
ISO 14726
No
Fits Pipe O.D.
3/4 in and Smaller
Finish
Glossy
Glow In The Dark
No
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes
Pipe Marker Material
Vinyl
Pipe Marker Legend
Fire Main
Minimum Application Temperature
0 Degrees F
Pipe Marker Package Type
Card
Maximum Pipe O.D.
3/4 in
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Weather Resistant
Yes
Water Resistant
No
Legend Text Color
White
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Fire Main, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Red, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.