Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, White, Freon, PK5, 7112-3C-PK

  • Mfr # 7112-3C-PK

  • Zoro # G902141488


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7112-3C-PK
Zoro #
G902141488
UPC #
888434570289
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Freon
Protective Coating
No Protective Coating
Weather Resistant
Yes
Fits Pipe O.D.
3/4 in and Smaller
NFPA 99, CGA C-9
No
Pipe Marker Material
Plastic
Pipe Marker Package Type
Card
Glow In The Dark
No
Water Resistant
No
Pipe Marker Legend
Freon(TM)
ANSI/ASME A13.1
Yes
Humidity Resistant
No
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Legend Text Color
White
ISO 14726
No
Minimum Application Temperature
0 Degrees F
Number of Pipe Markers
3
Adhesive Material
Acrylic
Adhesive Style
Permanent
Maximum Service Temperature
180 Degrees F
Finish
Glossy
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Mounting Style
Adhesive Pipe Marker
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Printed Language
English
Maximum Pipe O.D.
3/4 in
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Freon(TM), Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.