Zoro Homepage

Pipe Marker, Adhesive, White, Freon, PK5, 7112-4-PK

  • Mfr # 7112-4-PK

  • Zoro # G702141510


product price: $10.55
/pk 5, $2.11/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7112-4-PK
Zoro #
G702141510
UPC #
888434570050
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Legend
Freon
Average Outdoor Durability
8 to 10 yr
Maximum Service Temperature
180 Degrees F
Glow In The Dark
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Humidity Resistant
No
Chemical Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Finish
Glossy
UV Resistant
No
Fits Pipe O.D.
3/4 to 2 3/8 in
ISO 14726
No
Number of Pipe Markers
4
Minimum Application Temperature
0 Degrees F
Pipe Marker Material
Plastic
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Card
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Legend Text Color
White
Printed Language
English
Adhesive Material
Acrylic
Weather Resistant
Yes
Maximum Pipe O.D.
2 3/8 in
Minimum Pipe O.D.
3/4 in
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Freon(TM)
Water Resistant
No
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Freon(TM), Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.