Zoro Homepage

Pipe Marker, Adhesive, White, Gas, PK5, 7358-4-PK

  • Mfr # 7358-4-PK

  • Zoro # G202140228


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7358-4-PK
Zoro #
G202140228
UPC #
888434572047
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
Reflective
No
With or Without Arrows
Without
UV Resistant
No
Pipe Marker Package Type
Card
Maximum Service Temperature
180 Degrees F
ISO 14726
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes
Minimum Application Temperature
0 Degrees F
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Weather Resistant
Yes
Maximum Pipe O.D.
2 3/8 in
Adhesive Pipe Marker Format
Die-Cut on Cards
Protective Coating
No Protective Coating
Glow In The Dark
No
Fits Pipe O.D.
3/4 to 2 3/8 in
Average Outdoor Durability
8 to 10 yr
ANSI/ASME A13.1
Yes
Adhesive Style
Permanent
Water Resistant
No
Number of Pipe Markers
4
Pipe Marker Material
Vinyl
Adhesive Material
Acrylic
Pipe Marker Legend
Gas
Finish
Glossy
Minimum Pipe O.D.
3/4 in
Humidity Resistant
No
Printed Language
English
Chemical Resistant
Yes
Legend Text Color
White

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Gas, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Brown, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.