Pipe Marker, Adhesive, White, Gasoline, PK5, 7359-1HV-PK

  • Mfr # 7359-1HV-PK

  • Zoro # G602141306


product price:  $29.19
/pk 5, $5.84/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Roll Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7359-1HV-PK
Zoro #
G602141306
UPC #
888434575888
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
With or Without Arrows
Without
Reflective
No
Finish
Glossy
UV Resistant
No
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Card
Legend Text Color
White
Adhesive Pipe Marker Format
Die-Cut on Cards
Protective Coating
No Protective Coating
Water Resistant
No
ANSI/ASME A13.1
Yes
Glow In The Dark
No
Abrasion Resistant
Yes
Pipe Marker Legend
Gasoline
Number of Pipe Markers
1
Minimum Application Temperature
0 Degrees F
Minimum Pipe O.D.
8 in
Humidity Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Fits Pipe O.D.
8 in and Larger
Weather Resistant
Yes
Adhesive Style
Permanent
Chemical Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Adhesive Material
Acrylic
Maximum Service Temperature
180 Degrees F
Printed Language
English
Pipe Marker Material
Vinyl
Minimum Service Temperature
-40 Degrees F
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Gasoline, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Brown, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.