Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, White, Gasoline, PK5, 7359-3C-PK

  • Mfr # 7359-3C-PK

  • Zoro # G102140991


product price: $10.65
/pk 5, $2.13/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7359-3C-PK
Zoro #
G102140991
UPC #
888434573969
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
Reflective
No
With or Without Arrows
With
ISO 14726
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Style
Permanent
Water Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Pipe O.D.
3/4 in
Fits Pipe O.D.
3/4 in and Smaller
Legend Text Color
White
Finish
Glossy
Chemical Resistant
Yes
Minimum Application Temperature
0 Degrees F
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Humidity Resistant
No
Glow In The Dark
No
Average Outdoor Durability
8 to 10 yr
Pipe Marker Legend
Gasoline
Abrasion Resistant
Yes
Number of Pipe Markers
3
Maximum Service Temperature
180 Degrees F
Adhesive Material
Acrylic
Weather Resistant
Yes
UV Resistant
No
NFPA 99, CGA C-9
No
Printed Language
English
Pipe Marker Package Type
Card
Pipe Marker Material
Vinyl

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Gasoline, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Brown, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.