Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, White, Gasoline, PK5, 7359-4-PK

  • Mfr # 7359-4-PK

  • Zoro # G002140923


product price: $11.45
/pk 5, $2.29/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7359-4-PK
Zoro #
G002140923
UPC #
888434574416
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
Reflective
No
With or Without Arrows
Without
Fits Pipe O.D.
3/4 to 2 3/8 in
Minimum Application Temperature
0 Degrees F
Pipe Marker Legend
Gasoline
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Pipe Marker Format
Die-Cut on Cards
Chemical Resistant
Yes
Glow In The Dark
No
Maximum Pipe O.D.
2 3/8 in
Maximum Service Temperature
180 Degrees F
Finish
Glossy
Pipe Marker Material
Vinyl
Number of Pipe Markers
4
Legend Text Color
White
ANSI/ASME A13.1
Yes
Weather Resistant
Yes
ISO 14726
No
Minimum Pipe O.D.
3/4 in
UV Resistant
No
Humidity Resistant
No
Abrasion Resistant
Yes
Adhesive Style
Permanent
Water Resistant
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Printed Language
English
Pipe Marker Package Type
Card
NFPA 99, CGA C-9
No
Average Outdoor Durability
8 to 10 yr
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Gasoline, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Brown, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.