This item is Discontinued.

Brady Pipe Marker, Adhesive, White, Halon, PK5, 8788-1HV-PK 8788-1HV-PK

Pipe Marker, Adhesive, White, Halon, PK5, 8788-1HV-PK (Discontinued)

  • Mfr # 8788-1HV-PK
  • Zoro # G902141242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8788-1HV-PK
Zoro #
G902141242
UPC #
888434569405
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Red
With or Without Arrows
Without
Reflective
No
Legend
Halon
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F
ANSI/ASME A13.1
Yes
Fits Pipe O.D.
8 in and Larger
Water Resistant
No
Legend Text Color
White
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Adhesive Style
Permanent
Minimum Pipe O.D.
8 in
Protective Coating
No Protective Coating
Maximum Service Temperature
180 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Printed Language
English
Adhesive Material
Acrylic
Weather Resistant
Yes
Pipe Marker Package Type
Card
Finish
Glossy
UV Resistant
No
Glow In The Dark
No
NFPA 99, CGA C-9
No
Number of Pipe Markers
1
Abrasion Resistant
Yes
Humidity Resistant
No
Pipe Marker Legend
Halon
ISO 14726
No
Pipe Marker Material
Vinyl
Average Outdoor Durability
8 to 10 yr

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Halon, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Red, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.