Zoro Homepage

Pipe Marker, Adhesive, White, Heating, PK5, 7361-1-PK

  • Mfr # 7361-1-PK

  • Zoro # G502141031


product price: $10.99
/pk 5, $2.20/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7361-1-PK
Zoro #
G502141031
UPC #
888434567197
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Legend Text Color
White
Humidity Resistant
No
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Pipe Marker Format
Die-Cut on Cards
Abrasion Resistant
Yes
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
Minimum Application Temperature
0 Degrees F
ISO 14726
No
Average Outdoor Durability
8 to 10 yr
Printed Language
English
NFPA 99, CGA C-9
No
Pipe Marker Material
Vinyl
Pipe Marker Package Type
Card
Finish
Glossy
Glow In The Dark
No
Weather Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Water Resistant
No
UV Resistant
No
Pipe Marker Legend
Heating
Adhesive Style
Permanent
Adhesive Material
Acrylic
Number of Pipe Markers
1
Maximum Pipe O.D.
7 7/8 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Heating, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.