Pipe Marker, Adhesive, White, Heating, PK5, 7361-1HV-PK

  • Mfr # 7361-1HV-PK

  • Zoro # G602141252


product price: $19.59
/pk 5, $3.92/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7361-1HV-PK
Zoro #
G602141252
UPC #
888434569092
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
ISO 14726
No
Average Outdoor Durability
8 to 10 yr
Water Resistant
No
Printed Language
English
Chemical Resistant
Yes
Maximum Service Temperature
180 Degrees F
Pipe Marker Legend
Heating
Number of Pipe Markers
1
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
Finish
Glossy
UV Resistant
No
Minimum Pipe O.D.
8 in
ANSI/ASME A13.1
Yes
Pipe Marker Material
Vinyl
Adhesive Material
Acrylic
Minimum Application Temperature
0 Degrees F
Fits Pipe O.D.
8 in and Larger
Protective Coating
No Protective Coating
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Package Type
Card
Adhesive Style
Permanent
Legend Text Color
White
Glow In The Dark
No
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Humidity Resistant
No
Weather Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Heating, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.