Zoro Homepage

Pipe Marker, Adhesive, White, Heating, PK5, 7361-4-PK

  • Mfr # 7361-4-PK

  • Zoro # G802140871


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7361-4-PK
Zoro #
G802140871
UPC #
888434566077
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Legend Text Color
White
ISO 14726
No
Fits Pipe O.D.
3/4 to 2 3/8 in
Humidity Resistant
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Weather Resistant
Yes
Number of Pipe Markers
4
Adhesive Style
Permanent
Printed Language
English
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Material
Acrylic
Average Outdoor Durability
8 to 10 yr
Protective Coating
No Protective Coating
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Application Temperature
0 Degrees F
Minimum Pipe O.D.
3/4 in
UV Resistant
No
Finish
Glossy
Pipe Marker Material
Vinyl
Pipe Marker Legend
Heating
Water Resistant
No
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Card
Chemical Resistant
Yes
Maximum Pipe O.D.
2 3/8 in
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Heating, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.