Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, White, Helium, PK5, 7132-1HV-PK

  • Mfr # 7132-1HV-PK

  • Zoro # G802141496


product price: $19.59
/pk 5, $3.92/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Roll Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7132-1HV-PK
Zoro #
G802141496
UPC #
888434570425
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
NFPA 99, CGA C-9
No
Minimum Application Temperature
0 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Package Type
Card
UV Resistant
No
Abrasion Resistant
Yes
Chemical Resistant
Yes
Fits Pipe O.D.
8 in and Larger
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F
Adhesive Material
Acrylic
Water Resistant
No
Adhesive Style
Permanent
Printed Language
English
Average Outdoor Durability
8 to 10 yr
Glow In The Dark
No
Number of Pipe Markers
1
ISO 14726
No
Minimum Service Temperature
-40 Degrees F
Minimum Pipe O.D.
8 in
Pipe Marker Legend
Helium
Weather Resistant
Yes
Legend Text Color
White
Protective Coating
No Protective Coating
Pipe Marker Material
Vinyl
Humidity Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Helium, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.