Pipe Marker, Adhesive, White, Helium, PK5, 7132-3C-PK

  • Mfr # 7132-3C-PK

  • Zoro # G702140193


product price:  $11.85
/pk 5, $2.37/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7132-3C-PK
Zoro #
G702140193
UPC #
888434571002
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
NFPA 99, CGA C-9
No
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
Chemical Resistant
Yes
Printed Language
English
Fits Pipe O.D.
3/4 in and Smaller
Number of Pipe Markers
3
Maximum Service Temperature
180 Degrees F
Humidity Resistant
No
Average Outdoor Durability
8 to 10 yr
ISO 14726
No
Pipe Marker Package Type
Card
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
Water Resistant
No
Pipe Marker Legend
Helium
Minimum Service Temperature
-40 Degrees F
Weather Resistant
Yes
Adhesive Material
Acrylic
Finish
Glossy
Pipe Marker Material
Vinyl
Glow In The Dark
No
Protective Coating
No Protective Coating
UV Resistant
No
Maximum Pipe O.D.
3/4 in
Legend Text Color
White

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Helium, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.