Pipe Marker, Adhesive, White, Helium, PK5, 7133-1HV-PK

  • Mfr # 7133-1HV-PK

  • Zoro # G702140322


product price: $19.59
/pk 5, $3.92/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Roll Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7133-1HV-PK
Zoro #
G702140322
UPC #
888434571880
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
Without
Glow In The Dark
No
Average Outdoor Durability
8 to 10 yr
NFPA 99, CGA C-9
No
UV Resistant
No
Fits Pipe O.D.
8 in and Larger
Maximum Service Temperature
180 Degrees F
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Helium
Adhesive Style
Permanent
Adhesive Material
Acrylic
Weather Resistant
Yes
Printed Language
English
Legend Text Color
White
Water Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
1
Minimum Pipe O.D.
8 in
Humidity Resistant
No
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
Finish
Glossy
ISO 14726
No
Pipe Marker Package Type
Card
Pipe Marker Material
Vinyl

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Helium, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.