Zoro Homepage

Pipe Marker, Adhesive, White, Helium, PK5, 7133-3C-PK

  • Mfr # 7133-3C-PK

  • Zoro # G502594493


product price: $11.85
/pk 5, $2.37/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7133-3C-PK
Zoro #
G502594493
UPC #
888434570319
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
With
Reflective
No
UV Resistant
No
Finish
Glossy
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Maximum Pipe O.D.
3/4 in
Adhesive Pipe Marker Format
Die-Cut on Cards
Printed Language
English
ISO 14726
No
Chemical Resistant
Yes
Pipe Marker Legend
Helium
Maximum Service Temperature
180 Degrees F
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Number of Pipe Markers
3
Glow In The Dark
No
Average Outdoor Durability
8 to 10 yr
Water Resistant
No
Pipe Marker Package Type
Card
Humidity Resistant
No
Legend Text Color
White
Adhesive Style
Permanent
Pipe Marker Material
Vinyl
Minimum Application Temperature
0 Degrees F
Weather Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Fits Pipe O.D.
3/4 in and Smaller
Adhesive Material
Acrylic
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Helium, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Blue, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.