Zoro Homepage

Pipe Marker, Adhesive, White, Helium, PK5, 87742-PK

  • Mfr # 87742-PK

  • Zoro # G302141330


product price: $11.85
/pk 5, $2.37/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87742-PK
Zoro #
G302141330
UPC #
888434569719
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
With or Without Arrows
With
Reflective
No
Pipe Marker Material
Vinyl
ISO 14726
No
Humidity Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Package Type
Card
ANSI/ASME A13.1
Yes
Finish
Glossy
Weather Resistant
Yes
Printed Language
English
Maximum Pipe O.D.
3/4 in
Abrasion Resistant
Yes
Pipe Marker Legend
Helium
Water Resistant
No
Glow In The Dark
No
Protective Coating
No Protective Coating
Legend Text Color
White
Chemical Resistant
Yes
Adhesive Material
Acrylic
Maximum Service Temperature
180 Degrees F
UV Resistant
No
Fits Pipe O.D.
3/4 in and Smaller
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
Minimum Application Temperature
0 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Average Outdoor Durability
8 to 10 yr
Number of Pipe Markers
3

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Helium, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Brown, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.