Zoro Homepage

Pipe Marker, Adhesive, White, Helium, PK5, 91935-PK

  • Mfr # 91935-PK

  • Zoro # G402594425


product price: $14.89
/pk 5, $2.98/ea

Key Features

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Standards
ANSI A13.1-2007
Roll Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91935-PK
Zoro #
G402594425
UPC #
888434571842
Country of Origin
United States

Dimensions

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Roll Length
1/2 in
Roll Width
1 1/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Printed Language
English
Minimum Application Temperature
0 Degrees F
Weather Resistant
Yes
NFPA 99, CGA C-9
No
Pipe Marker Material
Vinyl
Abrasion Resistant
Yes
Fits Pipe O.D.
3/4 in and Smaller
UV Resistant
No
Protective Coating
No Protective Coating
Pipe Marker Mounting Style
Adhesive Pipe Marker
Humidity Resistant
No
Pipe Marker Package Type
Card
Average Outdoor Durability
8 to 10 yr
ANSI/ASME A13.1
Yes
ISO 14726
No
Number of Pipe Markers
28
Legend Text Color
White
Chemical Resistant
Yes
Water Resistant
No
Maximum Pipe O.D.
3/4 in
Adhesive Material
Acrylic
Maximum Service Temperature
180 Degrees F
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Helium
Glow In The Dark
No
Finish
Glossy
Adhesive Pipe Marker Format
Die-Cut on Cards

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Helium, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.