Pipe Marker, Adhesive, White, Hot Gas, PK5, 7373-4-PK

  • Mfr # 7373-4-PK

  • Zoro # G502140249


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7373-4-PK
Zoro #
G502140249
UPC #
888434570999
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
Reflective
No
With or Without Arrows
Without
Glow In The Dark
No
Pipe Marker Legend
Hot Gas
Humidity Resistant
No
Weather Resistant
Yes
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Card
Water Resistant
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
0 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Printed Language
English
Pipe Marker Material
Vinyl
Maximum Service Temperature
180 Degrees F
UV Resistant
No
Finish
Glossy
ISO 14726
No
Minimum Pipe O.D.
3/4 in
Fits Pipe O.D.
3/4 to 2 3/8 in
ANSI/ASME A13.1
Yes
Maximum Pipe O.D.
2 3/8 in
Number of Pipe Markers
4
Chemical Resistant
Yes
Protective Coating
No Protective Coating
Legend Text Color
White
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Average Outdoor Durability
8 to 10 yr
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Gas, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Brown, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.