Zoro Homepage

Pipe Marker, Adhesive, White, Hot, PK5, 109199-PK

  • Mfr # 109199-PK

  • Zoro # G502140188


product price: $14.29
/pk 5, $2.86/ea

Key Features

Width
2 1/4 in
Thickness
0.004 in
Height
1/2 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109199-PK
Zoro #
G502140188
UPC #
888434585696
Country of Origin
United States

Dimensions

Width
2 1/4 in
Thickness
0.004 in
Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
3/4 in and Smaller
Printed Language
English
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Material
Acrylic
Number of Pipe Markers
28
Pipe Marker Legend
Hot
Minimum Application Temperature
0 Degrees F
NFPA 99, CGA C-9
No
Glow In The Dark
No
Adhesive Style
Permanent
Minimum Pipe O.D.
1/4 in
Weather Resistant
Yes
Water Resistant
Yes
Maximum Service Temperature
180 Degrees F
Legend Text Color
White
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Package Type
Card
Humidity Resistant
No
Finish
Glossy
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
ISO 14726
No
Pipe Marker Material
Vinyl
Maximum Pipe O.D.
3/4 in
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot, Legend Text Color White, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.