Zoro Homepage

Pipe Marker, Adhesive, White, Hot, PK5, 7372-1-PK

  • Mfr # 7372-1-PK

  • Zoro # G302140234


product price: $10.55
/pk 5, $2.11/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7372-1-PK
Zoro #
G302140234
UPC #
888434585283
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Printed Language
English
Weather Resistant
Yes
Pipe Marker Material
Vinyl
Pipe Marker Package Type
Card
Legend Text Color
White
Finish
Glossy
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Service Temperature
180 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Abrasion Resistant
Yes
Adhesive Material
Acrylic
Water Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
Pipe Marker Legend
Hot
Humidity Resistant
No
Maximum Pipe O.D.
7 7/8 in
Protective Coating
No Protective Coating
Adhesive Style
Permanent
ANSI/ASME A13.1
Yes
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Minimum Pipe O.D.
2 1/2 in
NFPA 99, CGA C-9
No
Chemical Resistant
Yes
Number of Pipe Markers
1

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.