Pipe Marker, Adhesive, White, Hydrogen, PK5, 7382-1-PK

  • Mfr # 7382-1-PK

  • Zoro # G502140430


product price:  $11.25
/pk 5, $2.25/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7382-1-PK
Zoro #
G502140430
UPC #
888434571354
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
With or Without Arrows
Without
Reflective
No
Pipe Marker Package Type
Card
Maximum Pipe O.D.
7 7/8 in
Adhesive Pipe Marker Format
Die-Cut on Cards
Average Outdoor Durability
8 to 10 yr
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
Finish
Glossy
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
Printed Language
English
Abrasion Resistant
Yes
Glow In The Dark
No
Pipe Marker Legend
Hydrogen
Minimum Pipe O.D.
2 1/2 in
Humidity Resistant
No
Number of Pipe Markers
1
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes
ISO 14726
No
Legend Text Color
White
Pipe Marker Material
Vinyl
Chemical Resistant
Yes
Weather Resistant
Yes
NFPA 99, CGA C-9
No
Water Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Style
Permanent

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydrogen, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Brown, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.