Pipe Marker, Adhesive, White, Inert Gas, PK5, 7164-1-PK

  • Mfr # 7164-1-PK

  • Zoro # G002140510


product price:  $10.15
/pk 5, $2.03/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7164-1-PK
Zoro #
G002140510
UPC #
888434572399
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Adhesive Pipe Marker Format
Die-Cut on Cards
Chemical Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Weather Resistant
Yes
Number of Pipe Markers
1
Adhesive Style
Permanent
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Protective Coating
No Protective Coating
Humidity Resistant
No
Minimum Application Temperature
0 Degrees F
Pipe Marker Legend
Inert Gas
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Material
Vinyl
Maximum Pipe O.D.
7 7/8 in
UV Resistant
No
Water Resistant
No
Adhesive Material
Acrylic
ISO 14726
No
Legend Text Color
White
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
Glow In The Dark
No
Printed Language
English
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Package Type
Card
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Inert Gas, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.