Pipe Marker, Adhesive, White, Inert Gas, PK5, 7164-1HV-PK

  • Mfr # 7164-1HV-PK

  • Zoro # G902140467


product price:  $19.59
/pk 5, $3.92/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Roll Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7164-1HV-PK
Zoro #
G902140467
UPC #
888434572153
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Humidity Resistant
No
NFPA 99, CGA C-9
No
Fits Pipe O.D.
8 in and Larger
UV Resistant
No
ANSI/ASME A13.1
Yes
Minimum Pipe O.D.
8 in
Adhesive Pipe Marker Format
Die-Cut on Cards
Protective Coating
No Protective Coating
Pipe Marker Material
Plastic
Glow In The Dark
No
Average Outdoor Durability
8 to 10 yr
Water Resistant
No
Printed Language
English
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Style
Permanent
Pipe Marker Legend
Inert Gas
Chemical Resistant
Yes
Legend Text Color
White
Abrasion Resistant
Yes
Maximum Service Temperature
180 Degrees F
Number of Pipe Markers
1
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
0 Degrees F
Pipe Marker Package Type
Card
Weather Resistant
Yes
Adhesive Material
Acrylic
Finish
Glossy
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Inert Gas, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.