Pipe Marker, Adhesive, White, Inert Gas, PK5, 7164-3C-PK

  • Mfr # 7164-3C-PK

  • Zoro # G002140336


product price: $10.75
/pk 5, $2.15/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7164-3C-PK
Zoro #
G002140336
UPC #
888434572283
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend Text Color
White
Finish
Glossy
Chemical Resistant
Yes
Pipe Marker Package Type
Card
Minimum Application Temperature
0 Degrees F
ANSI/ASME A13.1
Yes
Humidity Resistant
No
Average Outdoor Durability
8 to 10 yr
Glow In The Dark
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Style
Permanent
Pipe Marker Material
Vinyl
Water Resistant
No
Maximum Service Temperature
180 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Fits Pipe O.D.
3/4 in and Smaller
Maximum Pipe O.D.
3/4 in
Printed Language
English
Protective Coating
No Protective Coating
Adhesive Material
Acrylic
Pipe Marker Legend
Inert Gas
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Weather Resistant
Yes
Number of Pipe Markers
3
ISO 14726
No
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Inert Gas, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.