Pipe Marker, Adhesive, White, Inert Gas, PK5, 7164-4-PK

  • Mfr # 7164-4-PK

  • Zoro # G702140391


product price: $9.59
/pk 5, $1.92/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Roll Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7164-4-PK
Zoro #
G702140391
UPC #
888434572184
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
NFPA 99, CGA C-9
No
ISO 14726
No
Pipe Marker Material
Vinyl
Maximum Pipe O.D.
2 3/8 in
Water Resistant
No
Adhesive Style
Permanent
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Inert Gas
Glow In The Dark
No
Legend Text Color
White
Fits Pipe O.D.
3/4 to 2 3/8 in
Chemical Resistant
Yes
Adhesive Material
Acrylic
Number of Pipe Markers
4
Average Outdoor Durability
8 to 10 yr
Maximum Service Temperature
180 Degrees F
Printed Language
English
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F
Minimum Pipe O.D.
3/4 in
Pipe Marker Package Type
Card
Humidity Resistant
No
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
Protective Coating
No Protective Coating
Finish
Glossy
Weather Resistant
Yes
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Inert Gas, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.