Pipe Marker, Adhesive, White, Mill Air, PK5, 7192-1-PK

  • Mfr # 7192-1-PK

  • Zoro # G102141073


product price:  $10.49
/pk 5, $2.10/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7192-1-PK
Zoro #
G102141073
UPC #
888434567227
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
Without
Legend
Mill Air
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Printed Language
English
Adhesive Pipe Marker Format
Die-Cut on Cards
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
Maximum Pipe O.D.
7 7/8 in
ANSI/ASME A13.1
Yes
Water Resistant
No
Glow In The Dark
No
Finish
Glossy
Maximum Service Temperature
180 Degrees F
Adhesive Style
Permanent
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Material
Vinyl
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
ISO 14726
No
Number of Pipe Markers
1
Pipe Marker Package Type
Card
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
White
Humidity Resistant
No
UV Resistant
No
Weather Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Pipe Marker Legend
Mill Air
Adhesive Material
Acrylic
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Mill Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.