Pipe Marker, Adhesive, White, Mill Air, PK5, 7192-1HV-PK

  • Mfr # 7192-1HV-PK

  • Zoro # G702140780


product price: $19.49
/pk 5, $3.90/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7192-1HV-PK
Zoro #
G702140780
UPC #
888434566367
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
Without
Legend
Mill Air
Glow In The Dark
No
Abrasion Resistant
Yes
UV Resistant
No
Pipe Marker Material
Vinyl
Printed Language
English
Chemical Resistant
Yes
Humidity Resistant
No
Minimum Pipe O.D.
8 in
Finish
Glossy
Number of Pipe Markers
1
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Water Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F
Fits Pipe O.D.
8 in and Larger
Weather Resistant
Yes
NFPA 99, CGA C-9
No
Legend Text Color
White
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Card
Pipe Marker Legend
Mill Air
ISO 14726
No
Adhesive Style
Permanent
Maximum Service Temperature
180 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Average Outdoor Durability
8 to 10 yr
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Mill Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.