Zoro Homepage

Pipe Marker, Adhesive, White, Mill Air, PK5, 7192-3C-PK

  • Mfr # 7192-3C-PK

  • Zoro # G602140743


product price: $10.75
/pk 5, $2.15/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7192-3C-PK
Zoro #
G602140743
UPC #
888434566664
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
With
Reflective
No
Legend
Mill Air
Water Resistant
No
Protective Coating
No Protective Coating
NFPA 99, CGA C-9
No
Finish
Glossy
Chemical Resistant
Yes
Legend Text Color
White
Fits Pipe O.D.
3/4 in and Smaller
Abrasion Resistant
Yes
Printed Language
English
Average Outdoor Durability
8 to 10 yr
Adhesive Material
Acrylic
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Mill Air
ISO 14726
No
Minimum Application Temperature
0 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
ANSI/ASME A13.1
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Glow In The Dark
No
Pipe Marker Package Type
Card
Number of Pipe Markers
3
Adhesive Style
Permanent
Humidity Resistant
No
Pipe Marker Material
Vinyl
Maximum Pipe O.D.
3/4 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Mill Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Blue, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.