Zoro Homepage

Pipe Marker, Adhesive, White, Mill Air, PK5, 7192-4-PK

  • Mfr # 7192-4-PK

  • Zoro # G502140652


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7192-4-PK
Zoro #
G502140652
UPC #
888434568057
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
Without
Reflective
No
Legend
Mill Air
Adhesive Material
Acrylic
UV Resistant
No
Printed Language
English
Pipe Marker Package Type
Card
Chemical Resistant
Yes
Protective Coating
No Protective Coating
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
Maximum Pipe O.D.
2 3/8 in
Minimum Application Temperature
0 Degrees F
Finish
Glossy
Average Outdoor Durability
8 to 10 yr
Humidity Resistant
No
Glow In The Dark
No
Number of Pipe Markers
4
Pipe Marker Legend
Mill Air
ANSI/ASME A13.1
Yes
Water Resistant
No
Legend Text Color
White
Minimum Pipe O.D.
3/4 in
Weather Resistant
Yes
Abrasion Resistant
Yes
Fits Pipe O.D.
3/4 to 2 3/8 in
NFPA 99, CGA C-9
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Style
Permanent
Pipe Marker Material
Plastic
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Mill Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.