Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, White, Nitrogen, PK5, 7200-1-PK

  • Mfr # 7200-1-PK

  • Zoro # G002594504


product price: $11.75
/pk 5, $2.35/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7200-1-PK
Zoro #
G002594504
UPC #
888434570357
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
Without
Adhesive Material
Acrylic
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Application Temperature
0 Degrees F
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Abrasion Resistant
Yes
Maximum Pipe O.D.
7 7/8 in
Humidity Resistant
No
Water Resistant
No
Legend Text Color
White
Pipe Marker Package Type
Card
Finish
Glossy
Protective Coating
No Protective Coating
UV Resistant
No
Glow In The Dark
No
Pipe Marker Legend
Nitrogen
NFPA 99, CGA C-9
No
Chemical Resistant
Yes
Weather Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Average Outdoor Durability
8 to 10 yr
Adhesive Style
Permanent
ISO 14726
No
Pipe Marker Material
Vinyl
Printed Language
English
Number of Pipe Markers
1
Minimum Pipe O.D.
2 1/2 in
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Nitrogen, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.