Zoro Homepage

Pipe Marker, Adhesive, White, No Legend, PK5, 7021-3C-PK

  • Mfr # 7021-3C-PK

  • Zoro # G302140807


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
2 3/4 in
Thickness
0.005 in
Height
2 1/4 in
Standards
ANSI A13.1, ASTM D 2979
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7021-3C-PK
Zoro #
G302140807
UPC #
888434583289
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.005 in
Height
2 1/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1, ASTM D 2979
Background Color
Blue
Reflective
No
With or Without Arrows
With
Legend
Blank
Fits Pipe O.D.
3/4 in and Smaller
Printed Language
No Text
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Humidity Resistant
No
Maximum Service Temperature
230 Degrees F
Legend Text Color
White
Maximum Pipe O.D.
3/4 in
Minimum Pipe O.D.
1/4 in
ISO 14726
No
NFPA 99, CGA C-9
No
Adhesive Material
Acrylic
Chemical Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
ANSI/ASME A13.1
Yes
Weather Resistant
Yes
Pipe Marker Material
Vinyl
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
Number of Pipe Markers
3
Abrasion Resistant
Yes
Pipe Marker Package Type
Card
Glow In The Dark
No
Water Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Finish
Glossy
Pipe Marker Legend
No Legend

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend No Legend, Legend Text Color White, Character Height Not Applicable, Background Color Blue, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.