Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, White, No Legend, PK5, 7022-3C-PK

  • Mfr # 7022-3C-PK

  • Zoro # G702140957


product price: $10.55
/pk 5, $2.11/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1, ASTM D 2979
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7022-3C-PK
Zoro #
G702140957
UPC #
888434583500
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1, ASTM D 2979
Background Color
Green
Reflective
No
With or Without Arrows
With
UV Resistant
No
Printed Language
No Text
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
3/4 in and Smaller
Minimum Service Temperature
-40 Degrees F
Water Resistant
Yes
Glow In The Dark
No
Adhesive Material
Acrylic
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Number of Pipe Markers
3
Pipe Marker Package Type
Card
Adhesive Style
Permanent
Abrasion Resistant
Yes
Minimum Pipe O.D.
1/4 in
ISO 14726
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Legend Text Color
White
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
Pipe Marker Legend
No Legend
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F
Finish
Glossy
Humidity Resistant
No
Maximum Pipe O.D.
3/4 in
ANSI/ASME A13.1
Yes
Pipe Marker Material
Vinyl

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend No Legend, Legend Text Color White, Character Height Not Applicable, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.