Zoro Homepage

Pipe Marker, Adhesive, White, No Legend, PK5, 7024-3C-PK

  • Mfr # 7024-3C-PK

  • Zoro # G602140934


product price: $10.55
/pk 5, $2.11/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1, ASTM D 2979
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7024-3C-PK
Zoro #
G602140934
UPC #
888434583364
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1, ASTM D 2979
Background Color
Red
Reflective
No
With or Without Arrows
With
Fits Pipe O.D.
3/4 in and Smaller
Average Outdoor Durability
8 to 10 yr
Printed Language
No Text
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Legend Text Color
White
Pipe Marker Material
Vinyl
Pipe Marker Package Type
Card
Humidity Resistant
No
Abrasion Resistant
Yes
Glow In The Dark
No
Chemical Resistant
Yes
Water Resistant
Yes
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Number of Pipe Markers
3
Weather Resistant
Yes
Adhesive Material
Acrylic
Maximum Service Temperature
180 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Pipe O.D.
3/4 in
Minimum Pipe O.D.
1/4 in
Minimum Application Temperature
0 Degrees F
Adhesive Style
Permanent
ISO 14726
No
Protective Coating
No Protective Coating
Pipe Marker Legend
No Legend
Finish
Glossy
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend No Legend, Legend Text Color White, Character Height Not Applicable, Background Color Red, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.