Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, White, Outlet, PK5, 7205-1-PK

  • Mfr # 7205-1-PK

  • Zoro # G202141010


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7205-1-PK
Zoro #
G202141010
UPC #
888434567289
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Legend
Outlet
Weather Resistant
Yes
Maximum Pipe O.D.
7 7/8 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
White
Adhesive Style
Permanent
Humidity Resistant
No
Number of Pipe Markers
1
Glow In The Dark
No
Chemical Resistant
Yes
Pipe Marker Material
Plastic
Printed Language
English
Pipe Marker Package Type
Card
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Adhesive Material
Acrylic
Adhesive Pipe Marker Format
Die-Cut on Cards
Abrasion Resistant
Yes
UV Resistant
No
Pipe Marker Legend
Outlet
Minimum Pipe O.D.
2 1/2 in
NFPA 99, CGA C-9
No
Finish
Glossy
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F
Average Outdoor Durability
8 to 10 yr
Minimum Application Temperature
0 Degrees F
Water Resistant
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Outlet, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.