Pipe Marker, Adhesive, White, Outlet, PK5, 7205-1HV-PK

  • Mfr # 7205-1HV-PK

  • Zoro # G002141272


product price: $19.65
/pk 5, $3.93/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7205-1HV-PK
Zoro #
G002141272
UPC #
888434569085
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Legend
Outlet
Adhesive Style
Permanent
Finish
Glossy
Humidity Resistant
No
ISO 14726
No
Pipe Marker Legend
Outlet
Adhesive Pipe Marker Format
Die-Cut on Cards
Glow In The Dark
No
Water Resistant
No
Minimum Application Temperature
0 Degrees F
Protective Coating
No Protective Coating
Printed Language
English
UV Resistant
No
Weather Resistant
Yes
Minimum Pipe O.D.
8 in
Average Outdoor Durability
8 to 10 yr
ANSI/ASME A13.1
Yes
Fits Pipe O.D.
8 in and Larger
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Adhesive Material
Acrylic
Abrasion Resistant
Yes
Legend Text Color
White
Number of Pipe Markers
1
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Package Type
Card
Maximum Service Temperature
180 Degrees F
Pipe Marker Material
Vinyl

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Outlet, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.