Zoro Homepage

Pipe Marker, Adhesive, White, Outlet, PK5, 7205-3C-PK

  • Mfr # 7205-3C-PK

  • Zoro # G802140833


product price: $10.65
/pk 5, $2.13/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7205-3C-PK
Zoro #
G802140833
UPC #
888434566053
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Outlet
Maximum Service Temperature
180 Degrees F
Protective Coating
No Protective Coating
Weather Resistant
Yes
Pipe Marker Package Type
Card
Maximum Pipe O.D.
3/4 in
Humidity Resistant
No
NFPA 99, CGA C-9
No
Pipe Marker Legend
Outlet
Adhesive Pipe Marker Format
Die-Cut on Cards
Water Resistant
No
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes
Glow In The Dark
No
Number of Pipe Markers
3
Pipe Marker Material
Vinyl
Fits Pipe O.D.
3/4 in and Smaller
Legend Text Color
White
Finish
Glossy
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Pipe Marker Mounting Style
Adhesive Pipe Marker
Chemical Resistant
Yes
Minimum Application Temperature
0 Degrees F
Average Outdoor Durability
8 to 10 yr
Adhesive Style
Permanent
ISO 14726
No
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Outlet, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.