Zoro Homepage

Pipe Marker, Adhesive, White, Outlet, PK5, 7205-4-PK

  • Mfr # 7205-4-PK

  • Zoro # G502141192


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7205-4-PK
Zoro #
G502141192
UPC #
888434568149
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Legend
Outlet
Number of Pipe Markers
4
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
Fits Pipe O.D.
3/4 to 2 3/8 in
Printed Language
English
Glow In The Dark
No
Humidity Resistant
No
UV Resistant
No
ISO 14726
No
Adhesive Material
Acrylic
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Style
Permanent
Abrasion Resistant
Yes
Finish
Glossy
Legend Text Color
White
NFPA 99, CGA C-9
No
Chemical Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Pipe O.D.
3/4 in
Pipe Marker Package Type
Card
Pipe Marker Material
Vinyl
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F
Water Resistant
No
Weather Resistant
Yes
Maximum Pipe O.D.
2 3/8 in
Pipe Marker Legend
Outlet
Average Outdoor Durability
8 to 10 yr

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Outlet, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.