Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, White, Oxygen, PK5, 7210-1HV-PK

  • Mfr # 7210-1HV-PK

  • Zoro # G102140274


product price: $20.35
/pk 5, $4.07/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Roll Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7210-1HV-PK
Zoro #
G102140274
UPC #
888434571118
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
UV Resistant
No
Chemical Resistant
Yes
Minimum Pipe O.D.
8 in
Pipe Marker Material
Vinyl
Weather Resistant
Yes
Humidity Resistant
No
Minimum Application Temperature
0 Degrees F
Pipe Marker Package Type
Card
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes
Number of Pipe Markers
1
Adhesive Material
Acrylic
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
8 in and Larger
Water Resistant
No
ISO 14726
No
Legend Text Color
White
Printed Language
English
Adhesive Style
Permanent
ANSI/ASME A13.1
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Protective Coating
No Protective Coating
Finish
Glossy
NFPA 99, CGA C-9
No
Pipe Marker Legend
Oxygen
Glow In The Dark
No
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Oxygen, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.