Zoro Homepage

Pipe Marker, Adhesive, White, Oxygen, PK5, 7211-1-PK

  • Mfr # 7211-1-PK

  • Zoro # G002140411


product price: $11.99
/pk 5, $2.40/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7211-1-PK
Zoro #
G002140411
UPC #
888434571392
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
Without
Reflective
No
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Maximum Pipe O.D.
7 7/8 in
Pipe Marker Package Type
Card
Abrasion Resistant
Yes
Glow In The Dark
No
UV Resistant
No
Printed Language
English
Pipe Marker Legend
Oxygen
Pipe Marker Material
Vinyl
Number of Pipe Markers
1
Legend Text Color
White
Finish
Glossy
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Pipe O.D.
2 1/2 in
Water Resistant
No
ISO 14726
No
Humidity Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Average Outdoor Durability
8 to 10 yr
Maximum Service Temperature
180 Degrees F
NFPA 99, CGA C-9
No
Adhesive Style
Permanent
Weather Resistant
Yes
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Adhesive Material
Acrylic
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Oxygen, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.