Zoro Homepage

Pipe Marker, Adhesive, White, Oxygen, PK5, 7211-3C-PK

  • Mfr # 7211-3C-PK

  • Zoro # G002141449


product price: $12.49
/pk 5, $2.50/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7211-3C-PK
Zoro #
G002141449
UPC #
888434570135
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
With
Glow In The Dark
No
Legend Text Color
White
Abrasion Resistant
Yes
Pipe Marker Legend
Oxygen
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Package Type
Card
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Style
Permanent
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
Maximum Pipe O.D.
3/4 in
Minimum Application Temperature
0 Degrees F
Printed Language
English
Adhesive Material
Acrylic
Water Resistant
No
Average Outdoor Durability
8 to 10 yr
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
Protective Coating
No Protective Coating
Humidity Resistant
No
Pipe Marker Material
Vinyl
Fits Pipe O.D.
3/4 in and Smaller
UV Resistant
No
Number of Pipe Markers
3
Minimum Service Temperature
-40 Degrees F
Finish
Glossy
ISO 14726
No
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Oxygen, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Blue, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products