Zoro Homepage

Pipe Marker, Adhesive, White, Oxygen, PK5, 7211-4-PK

  • Mfr # 7211-4-PK

  • Zoro # G002594696


product price: $12.99
/pk 5, $2.60/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Roll Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7211-4-PK
Zoro #
G002594696
UPC #
888434569863
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
Without
ISO 14726
No
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
Humidity Resistant
No
Legend Text Color
White
Fits Pipe O.D.
3/4 to 2 3/8 in
Number of Pipe Markers
4
Chemical Resistant
Yes
Pipe Marker Legend
Oxygen
UV Resistant
No
Weather Resistant
Yes
Adhesive Material
Acrylic
Pipe Marker Mounting Style
Adhesive Pipe Marker
ANSI/ASME A13.1
Yes
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Average Outdoor Durability
8 to 10 yr
Pipe Marker Package Type
Card
Printed Language
English
Maximum Pipe O.D.
2 3/8 in
Minimum Pipe O.D.
3/4 in
Maximum Service Temperature
180 Degrees F
Adhesive Style
Permanent
Water Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Material
Vinyl
Protective Coating
No Protective Coating
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Oxygen, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.