Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, White, Peroxide, PK5, 7398-1-PK

  • Mfr # 7398-1-PK

  • Zoro # G402140363


product price: $10.75
/pk 5, $2.15/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7398-1-PK
Zoro #
G402140363
UPC #
888434565575
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Average Outdoor Durability
8 to 10 yr
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Water Resistant
No
UV Resistant
No
Finish
Glossy
Pipe Marker Legend
Peroxide
Chemical Resistant
Yes
Minimum Application Temperature
0 Degrees F
Weather Resistant
Yes
Legend Text Color
White
ANSI/ASME A13.1
Yes
Pipe Marker Material
Vinyl
Printed Language
English
Adhesive Material
Acrylic
Number of Pipe Markers
1
Adhesive Style
Permanent
Humidity Resistant
No
Maximum Pipe O.D.
7 7/8 in
Abrasion Resistant
Yes
Pipe Marker Package Type
Card
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Pipe O.D.
2 1/2 in
Glow In The Dark
No
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Peroxide, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.