Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, White, Peroxide, PK5, 7398-1HV-PK

  • Mfr # 7398-1HV-PK

  • Zoro # G702140339


product price: $19.59
/pk 5, $3.92/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7398-1HV-PK
Zoro #
G702140339
UPC #
888434565681
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Minimum Application Temperature
0 Degrees F
Number of Pipe Markers
1
Adhesive Material
Acrylic
Adhesive Pipe Marker Format
Die-Cut on Cards
Weather Resistant
Yes
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
Glow In The Dark
No
Fits Pipe O.D.
8 in and Larger
Protective Coating
No Protective Coating
Pipe Marker Package Type
Card
Maximum Service Temperature
180 Degrees F
NFPA 99, CGA C-9
No
Pipe Marker Legend
Peroxide
Adhesive Style
Permanent
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
Water Resistant
No
Chemical Resistant
Yes
Pipe Marker Material
Vinyl
Finish
Glossy
Legend Text Color
White
Minimum Pipe O.D.
8 in
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Peroxide, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.