Zoro Homepage

Pipe Marker, Adhesive, White, Peroxide, PK5, 7398-3C-PK

  • Mfr # 7398-3C-PK

  • Zoro # G902140597


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7398-3C-PK
Zoro #
G902140597
UPC #
888434565827
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Adhesive Material
Acrylic
Finish
Glossy
NFPA 99, CGA C-9
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Legend Text Color
White
Pipe Marker Mounting Style
Adhesive Pipe Marker
UV Resistant
No
Abrasion Resistant
Yes
Humidity Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Average Outdoor Durability
8 to 10 yr
ISO 14726
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Peroxide
Number of Pipe Markers
3
Chemical Resistant
Yes
Pipe Marker Package Type
Card
Minimum Application Temperature
0 Degrees F
Water Resistant
No
Printed Language
English
Maximum Pipe O.D.
3/4 in
Fits Pipe O.D.
3/4 in and Smaller
Glow In The Dark
No
Pipe Marker Material
Vinyl

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Peroxide, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.