Pipe Marker, Adhesive, White, Plant Air, PK5, 7399-3C-PK

  • Mfr # 7399-3C-PK

  • Zoro # G702140711


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7399-3C-PK
Zoro #
G702140711
UPC #
888434566343
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
With
Humidity Resistant
No
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Plant Air
Water Resistant
No
ISO 14726
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Material
Acrylic
Abrasion Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Pipe Marker Material
Vinyl
Finish
Glossy
NFPA 99, CGA C-9
No
Glow In The Dark
No
Pipe Marker Package Type
Card
Number of Pipe Markers
3
Maximum Pipe O.D.
3/4 in
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Printed Language
English
Legend Text Color
White
Fits Pipe O.D.
3/4 in and Smaller
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F
Weather Resistant
Yes
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Plant Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Blue, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.