Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, White, Plant Air, PK5, 7399-4-PK

  • Mfr # 7399-4-PK

  • Zoro # G202141003


product price: $10.69
/pk 5, $2.14/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Roll Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7399-4-PK
Zoro #
G202141003
UPC #
888434567371
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
Without
Minimum Application Temperature
0 Degrees F
Pipe Marker Package Type
Card
Minimum Service Temperature
-40 Degrees F
Minimum Pipe O.D.
3/4 in
Average Outdoor Durability
8 to 10 yr
Printed Language
English
UV Resistant
No
Legend Text Color
White
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
NFPA 99, CGA C-9
No
Number of Pipe Markers
4
ANSI/ASME A13.1
Yes
ISO 14726
No
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
Finish
Glossy
Abrasion Resistant
Yes
Humidity Resistant
No
Chemical Resistant
Yes
Glow In The Dark
No
Pipe Marker Legend
Plant Air
Protective Coating
No Protective Coating
Water Resistant
No
Fits Pipe O.D.
3/4 to 2 3/8 in
Adhesive Material
Acrylic
Pipe Marker Material
Vinyl
Maximum Pipe O.D.
2 3/8 in
Adhesive Pipe Marker Format
Die-Cut on Cards

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Plant Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.