Pipe Marker, Adhesive, White, Primary, PK5, 7221-1HV-PK

  • Mfr # 7221-1HV-PK

  • Zoro # G302141354


product price: $19.65
/pk 5, $3.93/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7221-1HV-PK
Zoro #
G302141354
UPC #
888434584989
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Legend
Primary
Fits Pipe O.D.
8 in and Larger
Printed Language
English
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
ISO 14726
No
Water Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Legend Text Color
White
Chemical Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Legend
Primary
Number of Pipe Markers
1
Finish
Glossy
Pipe Marker Material
Vinyl
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Protective Coating
No Protective Coating
Adhesive Material
Acrylic
Humidity Resistant
No
Minimum Application Temperature
0 Degrees F
Adhesive Style
Permanent
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Card
Minimum Pipe O.D.
8 in
Weather Resistant
Yes
Glow In The Dark
No
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Primary, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.