Zoro Homepage

Pipe Marker, Adhesive, White, Pump, PK5, 7402-3C-PK

  • Mfr # 7402-3C-PK

  • Zoro # G802141144


product price: $10.29
/pk 5, $2.06/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
With or Without Arrows
With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7402-3C-PK
Zoro #
G802141144
UPC #
888434584361
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
UV Resistant
No
Printed Language
English
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
3/4 in and Smaller
Minimum Application Temperature
0 Degrees F
Adhesive Material
Acrylic
ISO 14726
No
Maximum Pipe O.D.
3/4 in
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
White
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Legend
Pump
Glow In The Dark
No
Weather Resistant
Yes
Humidity Resistant
No
Finish
Glossy
Chemical Resistant
Yes
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
Minimum Pipe O.D.
1/4 in
Pipe Marker Material
Vinyl
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Card
Water Resistant
Yes
ANSI/ASME A13.1
Yes
Number of Pipe Markers
3
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Pump, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.