Zoro Homepage

Pipe Marker, Adhesive, White, Pump, PK5, 7402-4-PK

  • Mfr # 7402-4-PK

  • Zoro # G002140152


product price: $10.95
/pk 5, $2.19/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7402-4-PK
Zoro #
G002140152
UPC #
888434585474
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Printed Language
English
Fits Pipe O.D.
3/4 to 2 3/8 in
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Maximum Service Temperature
180 Degrees F
Legend Text Color
White
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F
Humidity Resistant
No
Abrasion Resistant
Yes
Adhesive Material
Acrylic
Pipe Marker Legend
Pump
Pipe Marker Material
Vinyl
Adhesive Style
Permanent
Glow In The Dark
No
Finish
Glossy
ISO 14726
No
ANSI/ASME A13.1
Yes
Minimum Pipe O.D.
3/4 in
Number of Pipe Markers
4
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Pipe O.D.
2 3/8 in
Chemical Resistant
Yes
Pipe Marker Package Type
Card
NFPA 99, CGA C-9
No
Weather Resistant
Yes
Water Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Pump, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.