Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, White, Return, PK5, 7242-3C-PK

  • Mfr # 7242-3C-PK

  • Zoro # G702141305


product price: $10.55
/pk 5, $2.11/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7242-3C-PK
Zoro #
G702141305
UPC #
888434584897
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Fits Pipe O.D.
3/4 in and Smaller
Average Outdoor Durability
8 to 10 yr
Printed Language
English
UV Resistant
No
Number of Pipe Markers
3
Humidity Resistant
No
Minimum Application Temperature
0 Degrees F
Pipe Marker Legend
Return
Weather Resistant
Yes
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Adhesive Material
Acrylic
Pipe Marker Package Type
Card
ISO 14726
No
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F
Pipe Marker Material
Vinyl
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Pipe O.D.
3/4 in
Legend Text Color
White
Water Resistant
Yes
Finish
Glossy
Adhesive Style
Permanent
Glow In The Dark
No
Minimum Pipe O.D.
1/4 in
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Return, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.